Apply to be a TradeMaster!
Main product image of Homeline 24 Circuit Indoor Main Lug Plug-On Neutral Load Center, 12 Space, 120/240V w/ Ground Bar (125A)
Magnifying glass
Hover image to zoom

Homeline 24 Circuit Indoor Main Lug Plug-On Neutral Load Center, 12 Space, 120/240V w/ Ground Bar (125A)

Brand:
Square D
SKU:
HOM1224L125PGC
Rating:
(0)
Q&A:
(0)
Homeline 24 Circuit Indoor Main Lug Plug-On Neutral Load Center, 12 Space, 120/240V w/ Ground Bar (125A)
Magnifying glass
Hover image to zoom
$70.87 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
125 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Installation Type
Indoor Only

Description

–
Homeline 24 Circuit Indoor Main Lug Plug-On Load Center, 12 Space, 120/240V, Ground Bar (125A), Convertible Mains—Factory-installed Main Lugs—Ground Bar Included, QOM1 Main Frame Size—Convertible to Main Circuit Breaker

Specifications:
  • Product Type: Load Center
  • Mains Rating: 125 A
  • Spaces: 12
  • Max. Single Pole Circuits: 24
  • Max. Tandem Circuit Breakers: 12
  • Box No. 6

Specs

–
Product Type:

Load Center

Amperage:

125

Number of Circuits:

24

Spaces:

12

Phase:

1

Voltage:

120/240V

Installation Type:

Indoor Only

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy