The Day Savers – A National Tradesmen Day Contest
Main product image of Homeline Single Pole Miniature Circuit Breaker (120V, 25A)
Magnifying glass
Hover image to zoom

Homeline Single Pole Miniature Circuit Breaker (120V, 25A)

Brand:
Square D
SKU:
HOM125
Rating:
(2)
Q&A:
(0)
Homeline Single Pole Miniature Circuit Breaker (120V, 25A)
Magnifying glass
Hover image to zoom
$6.15 each
In Stock
In Stock
Get 97 Thu, Sep 3
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
25 Amps
Product Highlight: Voltage
120v

Description

The Square D Homeline 25 Amp Single Pole Circuit Breaker by Schneider Electric is used for overload and short-circuit protection of your electrical system. This breaker is compatible with Homeline load centers and CSED devices. The ANSI-certified and UL-listed unit is rated for 120 and 10,000 AIR. Homeline circuit breakers are built with the same Square D brand quality you have come to expect at a price that makes them the best value in their class. Homeline circuit breakers are the best in class. Designed exclusively for the residential market, Homeline products offer everything you need to distribute electricity throughout your home.

Specifications
  • Product: Miniature circuit breaker
  • Range: Homeline
  • Current Rating: 25A
  • Certifications: UL listed
  • Voltage Rating: 120
  • Mounting Type: Plug-in
  • Number of Poles: 1P
  • Short Circuit Current Rating: 10 kA
  • Number of Spaces: 1
  • Circuit Breaker Type: Standard
  • Ratings: HACR rated
  • Electrical Connection: Clamp terminal for 2 cables
  • Wire Size: AWG 14...AWG 8 aluminium/copper)1 / AWG 14...AWG 8 aluminium/copper)1
  • Ambient air temperature for operation: 104 °F (40 °C)
  • 10,000 AIR

Specs

Product Type:

Circuit Breaker

Poles:

1

Amperage:

25

Features:

Overload Protection

Short-Circuit Protection

Voltage:

120v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Unavailable in Bay area

I needed a 25 Amp breaker, but locally only 20 and 30 Amp breakers. Perfect fit and it works. I'm surprised that it was unavailable since it is recommended by the DIY Heat Pump manufacturer.
Ern
Silicon Valley
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy the product again

Every thing was great and received the product fast !!!
************************
small town U.S.A.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy