Shop Resideo Sale
Main product image of Homeline 2 Pole Miniature GFI Circuit Breaker (120/240V, 15A)
Magnifying glass
Hover image to zoom

Homeline 2 Pole Miniature GFI Circuit Breaker (120/240V, 15A)

Brand:
Square D
SKU:
HOM215GFI
Rating:
(3)
Q&A:
(0)
Homeline 2 Pole Miniature GFI Circuit Breaker (120/240V, 15A)
Magnifying glass
Hover image to zoom
$128.25 each
In Stock
In Stock
Get 4 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
120/240V

Description

–
The Square D Homeline 15 Amp 2 Pole GFI Circuit Breaker by Schneider Electric is used for overload and short-circuit protection of your electrical system. This breaker is compatible with Homeline load centers and CSED devices. The ANSI-certified and UL-listed unit is rated for 120/240V and 10,000 AIR. Homeline circuit breakers are built with the same Square D brand quality you have come to expect at a price that makes them the best value in their class. Homeline circuit breakers are the best in class. Designed exclusively for the residential market, Homeline products offer everything you need to distribute electricity throughout your home.

Specifications
  • Product: Miniature circuit breaker
  • Range: Homeline
  • Current Rating: 15A
  • Certifications: UL listed
  • Voltage Rating: 120/240
  • Mounting Type: Plug-in
  • Number of Poles: 2P
  • Short Circuit Current Rating: 10 kA
  • Number of Spaces: 2
  • Circuit Breaker Type: Ground fault protecting class A 6 mA
  • Ratings: HACR rated
  • Electrical Connection: Screw clamp terminals
  • Wire Size: AWG 12...AWG 4 aluminium)1 / AWG 14...AWG 6 copper)1
  • Ambient air temperature for operation: 104 °F (40 °C)
  • 10,000 AIR

Specs

–
Product Type:

Circuit Breaker

Poles:

2

Amperage:

15

Features:

Overload Protection

Short-Circuit Protection

Voltage:

120/240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Perfect fit!

Perfect breaker for my 240v radiant floor system. Fit my Homeline panel no problem. Pays to use the right parts. Supply House always has what I need and there's prices are great. Super fast shipping too! Thank you!
BA
New Milford, CT
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfect

Replacement upgrade
Wence
Rio Vista, CA
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best price for same manufacturer breaker

Neede a GFI double pole for the pool, the shipping was relatively fast
scottwolf
summerville sc
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy