Shop Limited Time Deals
Main product image of Homeline 2 Pole Circuit Breaker and Combination Arc-Fault Circuit Interrupter (120/240V, 20A)
Magnifying glass
Hover image to zoom

Homeline 2 Pole Circuit Breaker and Combination Arc-Fault Circuit Interrupter (120/240V, 20A)

Brand:
Square D
SKU:
HOM220CAFI
Rating:
(0)
Q&A:
(0)
Homeline 2 Pole Circuit Breaker and Combination Arc-Fault Circuit Interrupter (120/240V, 20A)
Magnifying glass
Hover image to zoom
HOM220CAFI has been discontinued
Discontinued May 27, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Amperage
20 Amps

Description

The Square D by Schneider Electric Homeline 20 Amp Two-Pole Circuit Breaker is used for overload and short-circuit protection of your electrical system. This breaker is compatible with Homeline load centers and CSED devices. The ANSI-certified and UL-listed unit is rated for 120/240 VAC and 10,000 AIR. Homeline circuit breakers are built with the same Square D brand quality you have come to expect at a price that makes them the best value in their class. Homeline circuit breakers are the best in class. Designed exclusively for the residential market, Homeline products offer everything you need to distribute electricity throughout your home.

  • Product: Miniature circuit-breaker
  • Range: Homeline
  • Current Rating: 20 A
  • Certifications: UL listed
  • Voltage Rating: 120/240 V AC
  • Mounting Type: Plug-in
  • Number of Poles: 2P
  • Short Circuit Current Rating: 10 kA
  • Number of Spaces: 2
  • Circuit Breaker Type: Combination ARC-fault
  • Ratings: HACR rated
  • Electrical Connection: Clamp terminal for 2 cables
  • Wire Size: AWG 14...AWG 8 aluminium/copper)1
  • Wire Size: AWG 14...AWG 10 copper)2

Specs

Product Type:

Circuit Breaker

Poles:

2

Amperage:

20

Features:

Overload Protection

Short-Circuit Protection

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm