Apply to be a TradeMaster!
Main product image of Homeline 2 Pole Miniature GFCI Circuit Breaker (120/240V, 20A)
Magnifying glass
Hover image to zoom

Homeline 2 Pole Miniature GFCI Circuit Breaker (120/240V, 20A)

Brand:
Square D
SKU:
HOM220GFIC
Rating:
(0)
Q&A:
(0)
Homeline 2 Pole Miniature GFCI Circuit Breaker (120/240V, 20A)
Magnifying glass
Hover image to zoom
$396.80 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
120/240V

Description

–
Specifications
  • Product: Miniature circuit breaker
  • Range: Homeline
  • Current Rating: 20A
  • Certifications: UL listed
  • Voltage Rating: 120/240V
  • Mounting Type: Plug-in
  • Number of Poles: 2P
  • Short Circuit Current Rating: 10 kA
  • Number of Spaces: 2
  • Circuit Breaker Type: Ground fault protecting class A 6 mA
  • Ratings: HACR rated
  • Electrical Connection: Screw clamp terminals
  • Wire Size: AWG 12...AWG 4 aluminium)1, AWG 14...AWG 6 copper)1
  • Ambient air temperature for operation: 104 °F (40 °C)
  • 10,000 AIR

Specs

–
Product Type:

Circuit Breaker

Poles:

2

Amperage:

20

Features:

Overload Protection

Short-Circuit Protection

Voltage:

120/240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy