Apply to be a TradeMaster!
Main product image of Homeline 48 Circuit Indoor Main Lug Plug-On Neutral Load Center w/ Qwik-Grip, 24 Space, 120/240V w/ Ground Bar (125A)
Magnifying glass
Hover image to zoom

Homeline 48 Circuit Indoor Main Lug Plug-On Neutral Load Center w/ Qwik-Grip, 24 Space, 120/240V w/ Ground Bar (125A)

Brand:
Square D
SKU:
HOM2448L125PQGC
Rating:
(0)
Q&A:
(0)
Homeline 48 Circuit Indoor Main Lug Plug-On Neutral Load Center w/ Qwik-Grip, 24 Space, 120/240V w/ Ground Bar (125A)
Magnifying glass
Hover image to zoom
$118.56 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
125 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Installation Type
Indoor Only

Description

–
Homeline 48 Circuit Main Lug Plug-On Neutral Load Center w/ Qwik-Grip, 24 Space, 120/240V w/ Ground Bar (125A), (Compatible with HOM Plug-on Circuit Breakers and HOM Plug-on Neutral Circuit Breakers)

The Square D Homeline plug-on neutral load centers with Qwik-Grip simplify rough-in by eliminating the need to remove knockouts, install wire connectors, and blindly pull wire into the load center. A quick bend of the wire using the wire bend guide on the Qwik-Grip insert and the wire slides into the slot. Once inserted, the Qwik-Grip shield snaps on to keep the wire behind the router for a secure, code-compliant installation.

Specifications:
  • Product Type: Load Center
  • Mains Rating: 125 A
  • Spaces: 24
  • Max. Single Pole Circuits: 48
  • Max. Tandem Circuit Breakers: 24
  • Box No. 8Q

Specs

–
Product Type:

Load Center

Amperage:

125

Number of Circuits:

48

Spaces:

24

Current (amps):

10 kA

Phase:

1

Voltage:

120/240V

Installation Type:

Indoor Only

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy