Shop Resideo Sale
Main product image of Homeline 30 Space, 60 Circuit Convertible Load Center w/ Main Lugs, Plug-on Neutral, 1 Phase, 120/240V (125A)
Magnifying glass
Hover image to zoom

Homeline 30 Space, 60 Circuit Convertible Load Center w/ Main Lugs, Plug-on Neutral, 1 Phase, 120/240V (125A)

Brand:
Square D
SKU:
HOM3060L125PC
Rating:
(0)
Q&A:
(0)
Homeline 30 Space, 60 Circuit Convertible Load Center w/ Main Lugs, Plug-on Neutral, 1 Phase, 120/240V (125A)
Magnifying glass
Hover image to zoom
$384.97 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
125 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Installation Type
Indoor Only
Product Highlight: Color
Gray

Description

–
Homeline 30 Space, 60 Circuit Convertible Load Center w/ Main Lugs, Plug-on Neutral, 1 Phase, 120/240V (125A)

Product Specifications:
  • Product Type: Load Center
  • Load Center Type: Main Lugs
  • Rated Current: 125A
  • Number of Spaces: 30
  • Maximum Number of Single Pole Circuits: 60
  • Enclosure Rating: NEMA 1 (Indoor)
  • Cover Type: Combination Flush/Surface Cover
  • Electrical Connection: Lugs
  • Max Short Circuit Current Rating: 10 kA
  • Maximum Number of Tandem Breakers: 30
  • Number of Phases: 1
  • Voltage Rating: 120/240 VAC
  • Wire Size: AWG 6...AWG 2/0 aluminum/copper
  • Ground Bar NOT included
  • Wiring Configuration: 3 Wire
  • Busbar Material: Tin plated aluminum busbar
  • Enclosure Material: Welded Sheet Steel
  • Surface Finish: Baked Enamel Gray
  • Box Number: 10
  • Ambient Air Temperature for Operation: 23 °F (-5 °C) - 104 °F (40 °C)
  • UL listed file E-6294

Specs

–
Product Type:

Load Center

Spaces:

30

Number of Circuits:

60

Current (amps):

10 kA

Amperage:

125

Voltage:

120/240V

Enclosure Type:

NEMA-1

Installation Type:

Indoor Only

Phase:

1

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy