Apply to be a TradeMaster!
Main product image of Homeline QWIK-Grip 80-Circuit 40-Space 200-Amp Main Breaker Plug-On Neutral Load Center - Value Pack
Magnifying glass
Hover image to zoom

Homeline QWIK-Grip 80-Circuit 40-Space 200-Amp Main Breaker Plug-On Neutral Load Center - Value Pack

Brand:
Square D
SKU:
HOM4080M200PQCVP
Rating:
(10)
Q&A:
(0)
Homeline QWIK-Grip 80-Circuit 40-Space 200-Amp Main Breaker Plug-On Neutral Load Center - Value Pack
Magnifying glass
Hover image to zoom
$285.00 each
In Stock
In Stock
Get 19 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
200 Amps

Description

–

Electrical contractors will appreciate not having to remove knockouts, install wire connectors and blindly pull wire into the load center versus the ability to slide wires from the front with the Qwik-Grip wire management system. A quick bend of the wire using the wire bend guide on the Qwik-Grip insert and the wire easily slides into the slot. Once done, snap on the Qwik-Grip shield to keep the wires behind the router for a secure, code compliant installation. Qwik-Grip, a state of the art wire management system, allowing you to move on the next job quicker.


Qwik-Grip advantage

  • Simple, easy to use and speeds up installation time
  • Eliminates the need for most knock-outs and romex connectors, and feeds from the front making wire management easy to see
  • Retaining clip snaps in place for secure wire retention


Homeline Plug-on Neutral Load Centers with Qwik-Grip provides:

  • Easy to use wire management system
  • Simplifies NM-B wire installation
  • Speeds up rough-ins
  • Accommodate more wires than knockout end-walls
  • Great for new construction, remodels or service upgrades
  • UL Listed


Includes

  • (1) Homeline Qwik-Grip Plug-on Neutral load center with cover and factory-included
  • (3) HOM120,
  • (2) HOM230,
  • (1) PKQGA Qwik-Grip Assembly Kit

Specs

–
Product Type:

Load Center

Amperage:

200

Number of Circuits:

80

Spaces:

40

Current (amps):

22 kA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Best pricing found!

Supply House had the best pricing I could find on this load center. The Qwik-Grip is so much faster feeding wires into the box - big time saver! Comes with regular Square D breakers which is a bit weird for a plug-on-neutral load center. Doubles I get but singles. Does require separate purchase of ground bars.
Doc
Colorado
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

nice box

Nicely constructed box. like that it includes starter breakers.
electro dude
Jackson, Michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product!

The product is well designed and easy to install. SupplyHouse communication and on-time delivery were also excellent!
Mike
Aptos, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice and easy product

I love to use this breaker box because I don't need romex connectors and wire installation is quick and easy just how I like it.
john06354
Moosup, Connecticut
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SQUARE D FOR ALOT LESS - DELIVERED

This 40/80 panel is delivered to my door cheaper than I can buy it anywhere including bulk ordering on my commercial accounts
Virginia Sone
Virginia Beach, VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent price and delivery

Priced almost $100.00 cheaper than box stores and $75 less than my supply house
The Electrician
Norfolk, VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes i would buy again

Excellent product
bubba
mexico
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again!

This is exactly what I need. Wish it had pass thru lugs also. Great pricing also!
Nevets
77575
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this panel again.

The easy grip slots make it fast and easy to change out from an lod panel. No messing around with Romex conn.
Dank
Newport
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised

Love this Qwik grip panel
Ryan
Columbus, ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy