Apply to be a TradeMaster!
Main product image of Homeline 8 Circuit Outdoor Main Lug Load, 4 Space, 120/240V w/ Ground Bar (125A)
Magnifying glass
Hover image to zoom

Homeline 8 Circuit Outdoor Main Lug Load, 4 Space, 120/240V w/ Ground Bar (125A)

Brand:
Square D
SKU:
HOM48L125GRB
Rating:
(0)
Q&A:
(0)
Homeline 8 Circuit Outdoor Main Lug Load, 4 Space, 120/240V w/ Ground Bar (125A)
Magnifying glass
Hover image to zoom
$86.12 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
125 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Installation Type
Outdoor Only

Description

–
Homeline 8-Circuit 4-Space 125-Amp Main Lug Load Center (Single Phase, NEMA 3R Outdoor, 120/240V)

Specifications:
  • Range: Homeline
  • Product or Component Type: Load Center
  • Load Center Type: Main lugs
  • Line Rated Current: 125 A
  • Number of Circuits: 8
  • Number of Spaces: 4
  • Enclosure Rating: NEMA 3R Outdoor
  • Cover Type: Surface Cover
  • Electrical Connection: Lugs
  • Included Options: Grounding Bar (1)
  • Short-Circuit Current: 10 kA
  • Number of Tandem Breakers: 4
  • Number of Phases: 1 Phase
  • Rated Operational Voltage: 120/240 V AC
  • Wire Size: AWG 14...AWG 2/0 Copper, AWG 12...AWG 2/0 Aluminium
  • Wiring Configuration: 3-Wire
  • Cover Finish: Gray Baked Enamel
  • Busbar Material: Tin-Plated Aluminum Busbar
  • Enclosure Material: Welded Galvannealed Steel
  • Surface Finish: Baked Enamel Grey
  • Warranty: Lifetime

Specs

–
Product Type:

Load Center

Amperage:

125

Number of Circuits:

8

Spaces:

4

Current (amps):

10 kA

Features:

NEMA 3R

Voltage:

120/240V

Warranty:

Lifetime

Installation Type:

Outdoor Only

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy