Shop Limited Time Deals
Main product image of Homeline 16 Circuit Outdoor Main Breaker Plug-On Neutral Load Center w/ Feed-Thru Lugs, 8 Space, 120/240V (200A)
Magnifying glass
Hover image to zoom

Homeline 16 Circuit Outdoor Main Breaker Plug-On Neutral Load Center w/ Feed-Thru Lugs, 8 Space, 120/240V (200A)

Brand:
Square D
SKU:
HOM816M200PFTRB
Rating:
(0)
Q&A:
(0)
Homeline 16 Circuit Outdoor Main Breaker Plug-On Neutral Load Center w/ Feed-Thru Lugs, 8 Space, 120/240V (200A)
Magnifying glass
Hover image to zoom
HOM816M200PFTRB has been discontinued
Discontinued April 30, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Amperage
200 Amps
Product Highlight: Mount
Surface
Product Highlight: Voltage
120/240V
Product Highlight: Installation Type
Outdoor Only

Description

Homeline 16 Circuit Outdoor Main Breaker Plug-On Neutral Load Center w/ Feed-Thru Lugs, 8 Space, 120/240V (200A), Outdoor – Feed Thru (ideal for mobile homes and farm applications)

Specifications:
  • Product Type: Load Center
  • Load Center Type: Main Breaker
  • Line Rated Current: 200 A
  • Number of Spaces: 8
  • Number of Circuits: 16
  • Number of Tandem Breakers: 8
  • Enclosure Rating: NEMA 3R Outdoor
  • Electrical Connection: Feed-thru Lugs
  • Cover Type: Surface
  • Short Circuit Current: 22 kA
  • Number of Phases: 1
  • Ue Rated Operational Voltage: 120/240v
  • Wiring Configuration: 3 Wire
  • Box Number: 6R
  • Rainproof

Specs

Product Type:

Load Center

Amperage:

200

Number of Circuits:

16

Mount:

Surface

Current (amps):

22 kA

Spaces:

8

Voltage:

120/240V

Installation Type:

Outdoor Only

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm