Apply to be a TradeMaster!
Main product image of Homeline 30 Space Load Center Combo Flush/Surface Mount Cover
Magnifying glass
Hover image to zoom

Homeline 30 Space Load Center Combo Flush/Surface Mount Cover

Brand:
Square D
SKU:
HOMC30UC
Rating:
(1)
Q&A:
(0)
Homeline 30 Space Load Center Combo Flush/Surface Mount Cover
Magnifying glass
Hover image to zoom
$118.40 each
In Stock
In Stock
Get 1 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Flush, Surface
Product Highlight: Installation Type
Indoor Only

Description

–
Load center cover, Homeline, 30 spaces, combo flush and surface, gray

Specifications:
  • Product Type: Load Center Cover
  • Range: Homeline
  • Cover Type: Combination Flush/Surface Cover
  • Number of Spaces: 30
  • Cover Color: Grey
  • Height: 34.98"
  • Width: 15.44"
  • Tightening Torque 2.3 N.m Screw

Specs

–
Product Type:

Cover

Mount:

Flush

Surface

Installation Type:

Indoor Only

Spaces:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

It fits.

Got it quick and fit without any issues.
MC
North Carolina
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy