Apply to be a TradeMaster!
Homeline 42 Space Load Center Combo Flush/Surface Mount Cover

Homeline 42 Space Load Center Combo Flush/Surface Mount Cover

Brand:
Square D
SKU:
HOMC42UC
Rating:
(0)
Q&A:
(0)
Homeline 42 Space Load Center Combo Flush/Surface Mount Cover
$152.69 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Surface, Flush
Product Highlight: Installation Type
Indoor Only

Description

–
Specifications:
  • Product Type: Load Center Cover
  • Range: Homeline
  • Cover Type: Combination Flush/Surface Cover
  • Number of Spaces: 42

Specs

–
Product Type:

Cover

Mount:

Surface

Flush

Installation Type:

Indoor Only

Spaces:

42

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy