Apply to be a TradeMaster!
Main product image of Homeline Single/2 Pole Miniature Tandem Circuit Breaker (120/240V, 15/50A)
Magnifying glass
Hover image to zoom

Homeline Single/2 Pole Miniature Tandem Circuit Breaker (120/240V, 15/50A)

Brand:
Square D
SKU:
HOMT1515250
Rating:
(0)
Q&A:
(0)
Homeline Single/2 Pole Miniature Tandem Circuit Breaker (120/240V, 15/50A)
Magnifying glass
Hover image to zoom
$24.97 each
In Stock
In Stock
Get 5 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
50 Amps
Product Highlight: Voltage
120/240V

Description

–
The Square D by Schneider Electric Homeline 15/50 Amp Single/Two-Pole Circuit Breaker is used for overload and short-circuit protection of your electrical system. This breaker is compatible with Homeline load centers and CSED devices. The ANSI-certified and UL-listed unit is rated for 120/240 VAC and 10,000 AIR. Homeline circuit breakers are built with the same Square D brand quality you have come to expect at a price that makes them the best value in their class. Homeline circuit breakers are the best in class. Designed exclusively for the residential market, Homeline products offer everything you need to distribute electricity throughout your home.

  • Product: Miniature circuit-breaker
  • Range: Homeline
  • Current Rating: 15 A & 50 A
  • Certifications: UL listed
  • Voltage Rating: 120/240 V AC
  • Mounting Type: Plug-in
  • Number of Poles: 1P & 2P
  • Short Circuit Current Rating: 10 kA
  • Number of Spaces: 2
  • Circuit Breaker Type: Quad tandem
  • Ratings: HACR rated
  • Electrical Connection: Box lugs
  • Wire Size: AWG 14...AWG 6 copper)1
  • Wire Size: AWG 12...AWG 6 aluminium)1
  • Wire Size: AWG 12...AWG 8 aluminium)1

Specs

–
Product Type:

Circuit Breaker

Poles:

1

2

Amperage:

50

Voltage:

120/240V

Features:

Short-Circuit Protection

Overload Protection

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy