Shop Resideo Sale
Main product image of Distribution Panel, QO, for I-Line Panelboards (6 Spaces, 30A, 3 Pole, 25kA), HQO306
Magnifying glass
Hover image to zoom

Distribution Panel, QO, for I-Line Panelboards (6 Spaces, 30A, 3 Pole, 25kA), HQO306

Brand:
Square D
SKU:
HQO306
Rating:
(0)
Q&A:
(0)
Distribution Panel, QO, for I-Line Panelboards (6 Spaces, 30A, 3 Pole, 25kA), HQO306
Magnifying glass
Hover image to zoom
$459.04 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
I-Line power distribution panelboards are ideal for service entrance equipment or downstream distribution panels in the electrical system of a large commercial or industrial facility. The I-Line power distribution panelboard has a circuit breaker engagement system and is used to feed NQ and NF panelboards. I-Line panelboards are capable of feeding large motor loads and are utilized in most every market segment. This QO distribution panel only mounts in HCM, HCP, HCP-SU or HCR-U I-Line panelboards. This distribution panel is rated at 30 A, 3 pole, 25 kA, and 6 spaces. This panel has a 240 VAC maximum rating. Panel provides 25 kA breaking capacity. It has an ABC phase connection. The panel will accept 14 AWG or 12 AWG copper or aluminum wire.

Features:
  • Accessory Type: Distribution Panel
  • For Use With: HCM I-Line Panelboard

Specs

–
Product Type:

Distribution Panel

Country of Origin:

USA

Poles:

3

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy