Shop Resideo Sale
Main product image of Circuit Breaker Enclosure, NEMA 1, Surface Mount, for PowerPacT H/J (15-250A), J250S
Magnifying glass
Hover image to zoom

Circuit Breaker Enclosure, NEMA 1, Surface Mount, for PowerPacT H/J (15-250A), J250S

Brand:
Square D
SKU:
J250S
Rating:
(0)
Q&A:
(0)
Circuit Breaker Enclosure, NEMA 1, Surface Mount, for PowerPacT H/J (15-250A), J250S
Magnifying glass
Hover image to zoom
$399.78 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
250 Amps

Description

–
This PowerPacT circuit breaker enclosure is designed for H-Frame and J-Frame 15A to 250A circuit breakers. PowerPact H and J circuit breaker enclosures accept 80 percent or 100 percent rated circuit breakers. Wiring sizing requirements apply when using 100 percent rated circuit breakers. The enclosures are suitable for service entrance equipment when neutral assembly is installed. The enclosures are not compatible with earth leakage or ground fault modules. This enclosure is a NEMA 1 surface mount of gray baked enamel.

Features:
  • Accessory Type: Enclosure
  • For Use With: 15-250A H Frame Circuit Breaker

Specs

–
Amperage:

250

Product Type:

Enclosure

Country of Origin:

Mexico

Enclosure Type:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy