Shop Resideo Sale
Main product image of Circuit Breaker Enclosure, NEMA 1, Surface Mount, for PowerPacT J (150-250A), JD250S
Magnifying glass
Hover image to zoom

Circuit Breaker Enclosure, NEMA 1, Surface Mount, for PowerPacT J (150-250A), JD250S

Brand:
Square D
SKU:
JD250S
Rating:
(0)
Q&A:
(0)
Circuit Breaker Enclosure, NEMA 1, Surface Mount, for PowerPacT J (150-250A), JD250S
Magnifying glass
Hover image to zoom
$364.26 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
250 Amps

Description

–
The enclosures for the family of PowerPact circuit breakers H- through Q-frame are cULus listed unless otherwise noted. The enclosures are suitable for service entrance equipment when neutral assembly is installed. The short circuit current rating of the enclosed circuit breakers is equal to the rating of the circuit breaker installed unless otherwise noted. All enclosures will accept 100 percent rated circuit breakers unless otherwise noted. This is a Powerpact H and J Circuit Breaker enclosure can accept 3 pole circuit breakers that has a current rating of 15-250A and is NEMA 1 enclosure. This enclosure is for powerpact H and J frame breakers. This product comes with an 18 month warranty.

Features:
  • Accessory Type: Enclosure
  • For Use With: JDL

Specs

–
Amperage:

250

Enclosure Type:

1

Country of Origin:

Mexico

Product Type:

Enclosure

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy