Shop Resideo Sale
Main product image of Circuit Breaker Enclosure, NEMA 1, Surface Mount, for LA (125-400A, 3 Pole), LA400LS
Magnifying glass
Hover image to zoom

Circuit Breaker Enclosure, NEMA 1, Surface Mount, for LA (125-400A, 3 Pole), LA400LS

Brand:
Square D
SKU:
LA400LS
Rating:
(0)
Q&A:
(0)
Circuit Breaker Enclosure, NEMA 1, Surface Mount, for LA (125-400A, 3 Pole), LA400LS
Magnifying glass
Hover image to zoom
$324.29 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
400 Amps

Description

–
The enclosures for the family of LA circuit breakers are cULus listed unless otherwise noted. The enclosures are suitable for service entrance equipment when neutral assembly is installed. The short circuit current rating of the enclosed circuit breakers is equal to the rating of the circuit breaker installed unless otherwise noted. All enclosures will accept 100 percent rated circuit breakers unless otherwise noted. This is a LA, LH Circuit Breaker enclosure can accept 2 and 3 pole circuit breakers that has a current rating of 125-400A and is NEMA 1 with Surface mounted cover. This product comes with an 18 month warranty.

Features:
  • Accessory Type: Enclosure

Specs

–
Enclosure Type:

1

Poles:

3

Product Type:

Enclosure

Amperage:

400

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy