Shop Resideo Sale
Main product image of Fuse-Disconnector TeSys, 3P 30A, Fuse Size 0.41" x 1.5", Screw type
Magnifying glass
Hover image to zoom

Fuse-Disconnector TeSys, 3P 30A, Fuse Size 0.41" x 1.5", Screw type

Brand:
Square D
SKU:
LS1D30
Rating:
(0)
Q&A:
(0)
Fuse-Disconnector TeSys, 3P 30A, Fuse Size 0.41" x 1.5", Screw type
Magnifying glass
Hover image to zoom
$71.19 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps

Description

–
TeSys LS1 Fuse Holders:
  • 45 mm wide (same dimensions as GV2ME)
  • Mounts directly to LC1D09–D38 contactors (with use of GV2AF3 or GV2AF4)
  • Meets application needs for fusible starter
  • Uses GV2AE instantaneous contact blocks to open control circuits
  • DIN rail mounted
Features:
  • Range: TeSys
  • Product name: TeSys LS1
  • Product or component type: Fuse Disconnector
  • Device short name: LS1D
  • Poles: 3P
  • Mounting support: Rail
  • Mounting position Vertical +/- 23 degrees
  • Control type: Toggle
  • [Ue] rated operational voltage: 600 V AC
  • [Ie] rated operational current: 30 A
  • Local Signalling: Blown fuse indication
  • Fuse Size: 0.41" x 1.50"
  • Fuse type: CC
  • Warranty: 18 Months
  • Standards: IEC 60947-1, IEC 60947-2, IEC 60947-4-1, UL 508
  • Product certifications UL recognized, CSA

Specs

–
Fuse Size:

0.41" x 1.5"

Poles:

3

Amperage:

30

Fuse Type:

CC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy