Apply to be a TradeMaster!
Main product image of Powerlink G4 3500 Panel Board Controller
Magnifying glass
Hover image to zoom

Powerlink G4 3500 Panel Board Controller

Brand:
Square D
SKU:
NF3500G4
Rating:
(0)
Q&A:
(0)
Powerlink G4 3500 Panel Board Controller
Magnifying glass
Hover image to zoom
$13,378.92 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Powerlink G4 Intelligent Lighting Panels provide a simple, cost-effective and energy code-compliant way to control branch lighting circuits from a standard panelboard. The Powerlink G4 systems feature a powerful microprocessor based controller that performs the necessary communications and logic functions to achieve branch circuit control of lighting in commercial, institutional and industrial buildings. The 3500 level controller includes an embedded web server for remote access without dedicated software and utilizes the connectivity of the Internet to achieve a fully web-enabled lighting control system. Automated alarms notify users via email when pre-defined events occur, such as tripped circuit breakers.

Features:
  • Embedded web server with customizable web pages
  • Web Services supported to provide Control and Status Monitoring
  • Automated email alarms
  • Stand-alone lighting control system, meets ASHRAE 90.1 and CA Title 24 requirements
  • 16 hard-wired inputs available for connection to devices with physical dry-contacts (4 Analog Input terminals, each can be configured to 0-5v, 0-10v, or 4-20ma.)
  • 256 communication inputs available for network connection
  • 64 independent time schedules, each can be configured into 100 distinct periods
  • 7-day repeating clock, with changeable automatic daylight savings time
  • Automatic sunrise/sunset tracking with offsets
  • 96 special event periods with 14 pre-programmed holidays
  • 128 remote sources for sharing terminal/input status, time schedules, breaker or zone status between controllers
  • Full custom logic capabilities, including full Boolean functions and synchronization services
  • RS-232 and RS-485
  • Ethernet 100BaseT
  • Serial communications using Modbus ASCII/RTU, BACnet MS/TP, C-Bus and DMX512 protocols
  • Ethernet communications using Modbus TCP and BACnet/IP protocols
  • UL Listed

Specs

–
Display:

LCD

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy