Shop Resideo Sale
Main product image of Power Distribution Connector Kit (15-150A, Qty 3), for PowerPacT H Circuit Breakers, PDC6HD6
Magnifying glass
Hover image to zoom

Power Distribution Connector Kit (15-150A, Qty 3), for PowerPacT H Circuit Breakers, PDC6HD6

Brand:
Square D
SKU:
PDC6HD6
Rating:
(0)
Q&A:
(0)
Power Distribution Connector Kit (15-150A, Qty 3), for PowerPacT H Circuit Breakers, PDC6HD6
Magnifying glass
Hover image to zoom
$377.19 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
600 Amps

Description

–
PowerPacT J-Frame accessory circuits exit the circuit breaker using one to three secondary disconnecting blocks (nine wires each). Circuit breaker connection wires for the options installed with trip unit exit through the automatic secondary disconnecting blocks. These are made up of A moving part connected to the circuit breaker through a support (one support per circuit breaker), A fixed part mounted on the plug-in base, equipped with connectors for wire up to 14 AWG (2.5 mm2). The PowerPacT Advantage. Proven Performance, Industry-leading circuit breaker innovation and protection for heavy-duty commercial and industrial applications. Smart, Integrated metering options provide a cost-effective solution to reduce energy consumption, optimize energy costs, and improve energy availability for your facilities. Flexible, Full range of thermal-magnetic and electronic trip molded case circuit breakers from 15 A to 3000 A, delivering the ratings, configurations, and operators for your unique applications. Simple, Common catalog numbers, standardized ratings, and a full range of field-installable accessories make product selection, installation and maintenance easier than ever. Common Design Features, Mounting holes, door trim, and handle accessories Power Distribution Connectors The power distribution connectors (PDC) can be used for multiple load wire connections on one circuit breaker. Use in place of standard distribution blocks to save space and time. Field installable kit includes tin-plated aluminum lug, connectors, and required mounting hardware. For use on load end of circuit breaker only. For use in UL 508 Industrial Control applications. For use in UL 1995/CSA C22.2 No. 236 heating and cooling equipment.

Features:
  • Accessory Type: Power Distribution Connector

Specs

–
Amperage:

600

Country of Origin:

USA

Product Type:

Connector Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy