Shop Resideo Sale
Main product image of Load Center Equipment Ground Bar Assembly
Magnifying glass
Hover image to zoom

Load Center Equipment Ground Bar Assembly

Brand:
Square D
SKU:
PK18GTA
Rating:
(0)
Q&A:
(0)
Load Center Equipment Ground Bar Assembly
Magnifying glass
Hover image to zoom
$16.06 each
In Stock
In Stock
Get 6 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Month Warranty

Description

–
QO® Circuit Breaker Load Centers, PK18GTA, from Square D® are Underwriters Laboratories (UL) Listed and CSA rated panelboards. They are designed to meet residential, commercial, and industrial requirements to protect electrical systems, equipment, and people.

Product Specifications:
  • Product Type: Bar
  • Product Line: QO
  • Terminals: 18
  • Bar Length: 6.57"
  • Maximum Length of Segment 3.15"
  • Warranty: 18 Months

Specs

–
Product Type:

Load Center

Type:

Assembly

Warranty:

18 Month

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy