Apply to be a TradeMaster!
Main product image of Service Ground Kit for PowerPacT L Circuit Breaker Enclosures (250-600A, 6-250kcmil), PKOGTA4
Magnifying glass
Hover image to zoom

Service Ground Kit for PowerPacT L Circuit Breaker Enclosures (250-600A, 6-250kcmil), PKOGTA4

Brand:
Square D
SKU:
PKOGTA4
Rating:
(0)
Q&A:
(0)
Service Ground Kit for PowerPacT L Circuit Breaker Enclosures (250-600A, 6-250kcmil), PKOGTA4
Magnifying glass
Hover image to zoom
$189.51 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
250-600 Amps

Description

–
The Square D by Schneider Electric brand Heavy Duty Safety Switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. From commercial and institutional to industrial and manufacturing facilities. F Series safety switches provide significantly higher levels of mechanical endurance than NEMA KS-1 or UL98 standards require. The design life of a F-Series switch is a minimum of three times the NEMA requirement. An abundance of copper is used in the heaviest current carrying power paths of all Square D by Schneider Electric Heavy Duty Safety Switches. The more copper for current carrying paths, the lower the temperature rise. Managing temperatures inside the switch is the key to providing greater service life. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock and a color-coded indicator handle.

Features:
  • Switch Accessory Type: Equipment Ground Lug

Specs

–
Amperage:

250-600

Product Type:

Hardware Kit

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy