Apply to be a TradeMaster!
Main product image of Equipment Grounding Kit for Heavy Duty Safety Switches, Series E4 (1200A), PKOGTA8
Magnifying glass
Hover image to zoom

Equipment Grounding Kit for Heavy Duty Safety Switches, Series E4 (1200A), PKOGTA8

Brand:
Square D
SKU:
PKOGTA8
Rating:
(0)
Q&A:
(0)
Equipment Grounding Kit for Heavy Duty Safety Switches, Series E4 (1200A), PKOGTA8
Magnifying glass
Hover image to zoom
$180.54 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
1200 Amps

Description

–
Schneider Electric's Square D heavy duty safety switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock, and a color coded indicator handle. They also come with many field installable or factory installed accessories. This equipment grounding kit is one of the available accessories. The grounding bar is rated for 1200A and has 8 terminals which accept 4 AWG to 350kcmil conductor. The grounding kits are UL listed.

Features:
  • Switch Accessory Type: Equipment Ground Lug

Specs

–
Product Type:

Hardware Kit

Amperage:

1200