Shop Resideo Sale
Main product image of Grounding Kit for Heavy Duty Safety Switches, Series F5-F7, Copper (200A), PKOGTC2
Magnifying glass
Hover image to zoom

Grounding Kit for Heavy Duty Safety Switches, Series F5-F7, Copper (200A), PKOGTC2

Brand:
Square D
SKU:
PKOGTC2
Rating:
(0)
Q&A:
(0)
Grounding Kit for Heavy Duty Safety Switches, Series F5-F7, Copper (200A), PKOGTC2
Magnifying glass
Hover image to zoom
$60.04 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper
Product Highlight: Amperage
200 Amps

Description

–
Schneider Electric's Square D heavy duty safety switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock, and a color coded indicator handle. They also come with many field installable or factory installed accessories. This equipment grounding kit is one of the available accessories. The grounding bar is rated for 200A and has 2 terminals which accept 14 AWG to 4 AWG conductor in copper. The grounding kits are UL listed.

Features:
  • Switch Accessory Type: Equipment Ground Lug

Specs

–
Material:

Copper

Product Type:

Hardware Kit

Amperage:

200