Apply to be a TradeMaster!
Main product image of PowerPact Q-Frame 2 Pole Molded Case Circuit Breaker (240V, 200A, 25kA)
Magnifying glass
Hover image to zoom

PowerPact Q-Frame 2 Pole Molded Case Circuit Breaker (240V, 200A, 25kA)

Brand:
Square D
SKU:
QDL22200
Rating:
(0)
Q&A:
(0)
PowerPact Q-Frame 2 Pole Molded Case Circuit Breaker (240V, 200A, 25kA)
Magnifying glass
Hover image to zoom
$938.56 each
Backorder
Backorder
Get it Thu, Oct 22 - Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
200 Amps
Product Highlight: Voltage
240v
Product Highlight: Warranty
18 Month Warranty

Description

The PowerPact Q-frame line of circuit breakers includes QB, QD, QG and QJ molded case circuit breakers and QB automatic switches. They are rated 240 Vac, 250 A max. and are available in lug or bus-connected unit-mount constructions, or I-Line™ group-mounted construction.

Specifications
  • Line Rated Current: 200 A
  • (Ue) Rated Operational Voltage: 240 VAC
  • Number of Poles: 2
  • Breaking capacity: 25 kA
  • Continuous Current Rating: 80%
  • Breaking Capacity Mode: D
  • Mounting Mode: Unit Mount
  • Electrical Connection: Lugs load AWG 4...300 kcmil aluminium/copper, Lugs line AWG 4...300 kcmil aluminium/copper
  • Magnetic Hold current: 1200A
  • Magnetic Tripping Current: 2400A
  • Tightening Torque: 247.82 lbf.in (28 N.m) 0.04…0.23 in² (25…150 mm²) AWG 4...300 kcmil)

Specs

Product Type:

Circuit Breaker

Poles:

2

Amperage:

200

Voltage:

240v

Warranty:

18 Month

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy