Apply to be a TradeMaster!
Main product image of 2 Pole Plug In Circuit Breaker, Thermal Magnetic Trip (200A, 240VAC, 65kA), QGA222002
Magnifying glass
Hover image to zoom

2 Pole Plug In Circuit Breaker, Thermal Magnetic Trip (200A, 240VAC, 65kA), QGA222002

Brand:
Square D
SKU:
QGA222002
Rating:
(0)
Q&A:
(0)
2 Pole Plug In Circuit Breaker, Thermal Magnetic Trip (200A, 240VAC, 65kA), QGA222002
Magnifying glass
Hover image to zoom
$1,452.61 each
Backorder
Backorder
Get it Thu, Oct 22 - Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
200 Amps
Product Highlight: Voltage
240 VAC

Description

PowerPacT Q-Frame circuit breakers are used for overcurrent protection and switching on 240VAC systems. They are rated for 240VAC operational voltage and provide thermal magnetic trip protection. PowerPacT Q circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. This unit has I-Line terminations on the line side and mechanical lugs on the load side. This PowerPacT Q, 200A, 2 pole, circuit breaker has an interrupting rating of 65kA at 208Y/120VAC and 240VAC. This circuit breaker has a continuous current rating of 80 percent with an AC phase connection. PowerPacT Q circuit breakers comply to UL, CSA, and NOM standards and are IEC certified.

Features:
  • Circuit Breaker Type: Molded Case Circuit Breaker
  • Tripping Mechanism: Thermal-Magnetic
  • Terminal Connection Type: I-Line

Specs

Poles:

2

Amperage:

200

Voltage:

240 VAC

Product Type:

Circuit Breaker

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy