Apply to be a TradeMaster!
Main product image of Single Pole Bolt On Miniature Circuit Breaker (20A, 120/240VAC, 10kA), QHB120
Magnifying glass
Hover image to zoom

Single Pole Bolt On Miniature Circuit Breaker (20A, 120/240VAC, 10kA), QHB120

Brand:
Square D
SKU:
QHB120
Rating:
(0)
Q&A:
(0)
Single Pole Bolt On Miniature Circuit Breaker (20A, 120/240VAC, 10kA), QHB120
Magnifying glass
Hover image to zoom
$158.07 each
Backorder
Backorder
Get it Thu, Oct 22 - Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
240 VAC, 120 VAC
Product Highlight: Amperage
20 Amps

Description

CO2 equivalent emissions from the representative product's manufacturing phase [A1 to A3] according to the PEP Ecopassport methodology or 'Schneider Electric's Circular CO2 accounting methodology' for circular products. Manufacturing phase reports impacts occurring from raw materials extraction, transformation and transport, final product assembly and transport to Schneider Electric distribution center. Totals may not perfectly add up due to rounding.

Features:
  • Circuit Breaker Type: Miniature Circuit Breaker
  • Terminal Connection Type: Pressure Plate

Specs

Voltage:

240 VAC

120 VAC

Poles:

1

Product Type:

Circuit Breaker

Amperage:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy