Convertible Main Breaker Plug-on Neutral Load Centers, (Compatible with QO Plug-on Circuit Breakers and QO Plug-on Neutral Circuit Breakers)
Specifications:
- Product Type: Load Center
- Tightening torque: Cover 20 lb.in
- Load Center Type: Main breaker
- Line Rated Current: 100 A
- Number of spaces: 12
- Short Circuit Current Rating: 22 kA
- Maximum Number of Single Pole Circuits: 12
- Maximum Number of Tandem Breakers: 12
- Number of Phases: 1 phase
- Box number: 5