Apply to be a TradeMaster!
Main product image of QO Single Pole Arc Fault Detection Circuit Breaker (120/240, 15A, 10kA)
Magnifying glass
Hover image to zoom

QO Single Pole Arc Fault Detection Circuit Breaker (120/240, 15A, 10kA)

Brand:
Square D
SKU:
QO115CAFI
Rating:
(0)
Q&A:
(0)
QO Single Pole Arc Fault Detection Circuit Breaker (120/240, 15A, 10kA)
Magnifying glass
Hover image to zoom
$153.68 each
In Stock
In Stock
Get 6 Tue, Sep 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
120-240V

Description

QO(B) circuit breakers come in plug-on or bolt-on options and a complete range of amperages and interrupting ranges to fit into various QO distribution panels. QO is the “World’s Finest” Industry leading offer since 1955, with features engineered for faster installation, reliability and quality.

Specifications
  • Product: Arc fault detection circuit breaker
  • Range: QO
  • Current Rating: 15 A
  • Certifications: UL listed
  • Voltage Rating: 120/240 V AC 120 V AC
  • Mounting Type: Plug-in
  • Number of Poles: 1P
  • Circuit Breaker Type: Combination ARC-fault
  • Ratings: HACR rated
  • Electrical Connection: Pressure plate
  • Wire Size: AWG 8...AWG 2 aluminium/copper)1

Specs

Product Type:

Circuit Breaker

Poles:

1

Amperage:

15

Voltage:

120-240V

Features:

Overcurrent Protection

Short-Circuit Protection

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy