Apply to be a TradeMaster!
Main product image of QO Single Pole Dual Function Circuit Breaker (120V, 15A, 10kA)
Magnifying glass
Hover image to zoom

QO Single Pole Dual Function Circuit Breaker (120V, 15A, 10kA)

Brand:
Square D
SKU:
QO115PDF
Rating:
(0)
Q&A:
(0)
QO Single Pole Dual Function Circuit Breaker (120V, 15A, 10kA)
Magnifying glass
Hover image to zoom
QO115PDF has been discontinued
Discontinued January 19, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
120v

Description

–
QO(B) circuit breakers come in plug-on or bolt-on options and a complete range of amperages and interrupting ranges to fit into various QO distribution panels. QO is the “World’s Finest” Industry leading offer since 1955, with features engineered for faster installation, reliability and quality.

Specifications
  • Product: Miniature Circuit Breaker
  • Range: QO
  • Current Rating: 15 A
  • Certifications: UL listed, CSA
  • Voltage Rating: 120 V AC
  • Mounting Type: Plug-in
  • Number of Poles: 1
  • Circuit Breaker Type: Combination ARC-fault and ground fault
  • Electrical Connection: Pressure plate
  • Ratings: Not Rated
  • Wire Size: AWG 14...AWG 8 copper or aluminium

Specs

–
Product Type:

Circuit Breaker

Poles:

1

Amperage:

15

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm