Apply to be a TradeMaster!
Main product image of QO Single Pole Miniature ILC Power Link Circuit Breaker (120/240V, 15A)
Magnifying glass
Hover image to zoom

QO Single Pole Miniature ILC Power Link Circuit Breaker (120/240V, 15A)

Brand:
Square D
SKU:
QO115PLILC
Rating:
(0)
Q&A:
(0)
QO Single Pole Miniature ILC Power Link Circuit Breaker (120/240V, 15A)
Magnifying glass
Hover image to zoom
QO115PLILC has been discontinued
Discontinued April 12, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
120/240V

Description

–
Note: Image may not reflect actual product

The Square D QO Single Pole Miniature ILC Power Link Circuit Breaker by Schneider Electric offers remote control capability with overload and short-circuit protection of your electrical system. When installed in the Wiser Large Load Controller devices can be managed, especially during peak demand times, without sacrificing convenience or comfort. When the Wiser Large Load Controller is paired with other Wiser home management system components, such as Wiser In Home Displays, Wiser Smart Plugs, and Wiser Smart Thermostat, home energy management is delivered in one complete seamless, secure, and wireless system.

Specifications
  • Product: Miniature circuit-breaker
  • Range: QO
  • Current Rating: 15A
  • Certifications: UL listed / CSA
  • Voltage Rating: 120/240
  • Inturrupt Rating: 10 kA 120/240 V AC 50/60 Hz
  • Mounting Type: Plug-in
  • Number of Poles: 1
  • Number of Panel Spaces: 1
  • Ratings: Switching Duty rated
  • Electrical Connection: Box lugs
  • Wire Size: AWG 12...AWG 2 aluminium
  • Ambient air temperature for operation: 104 °F (40 °C)

Specs

–
Product Type:

Circuit Breaker

Poles:

1

Amperage:

15

Features:

Overload Protection

Short-Circuit Protection

Voltage:

120/240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm