Apply to be a TradeMaster!
Main product image of QO Single Pole Arc Fault Detection Miniature Circuit Breaker (120/240V, 20A, 10kA)
Magnifying glass
Hover image to zoom

QO Single Pole Arc Fault Detection Miniature Circuit Breaker (120/240V, 20A, 10kA)

Brand:
Square D
SKU:
QO120AFI
Rating:
(0)
Q&A:
(0)
QO Single Pole Arc Fault Detection Miniature Circuit Breaker (120/240V, 20A, 10kA)
Magnifying glass
Hover image to zoom
QO120AFI has been discontinued
Discontinued April 12, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Warranty
18 Month Warranty

Description

–
QO(B) circuit breakers come in plug-on or bolt-on options and a complete range of amperages and interrupting ranges to fit into various QO distribution panels. QO is the “World’s Finest” Industry leading offer since 1955, with features engineered for faster installation, reliability and quality.

Specifications
  • Product: Arc Fault Detection Circuit Breaker
  • Range: QO
  • Current Rating: 20 A
  • Certifications: UL listed, CSA
  • Voltage Rating: 120/240V AC
  • Mounting Type: Plug-in
  • Number of Poles: 1
  • Circuit Breaker Type: ARC-fault
  • Ratings: HACR rated
  • Electrical Connection: Pressure plate
  • Wire Size: AWG 14...AWG 8 copper, AWG 12...AWG 8 aluminium
  • Warranty: 18 Months

Specs

–
Product Type:

Circuit Breaker

Poles:

1

Amperage:

20

Voltage:

120/240V

Warranty:

18 Month

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm