QO(B) circuit breakers come in plug-on or bolt-on options and a complete range of amperages and interrupting ranges to fit into various QO distribution panels. QO is the “World’s Finest” Industry leading offer since 1955, with features engineered for faster installation, reliability and quality.
Specifications
- Product: Miniature Circuit Breaker
- Range: QO
- Current Rating: 20 A
- Certifications: UL listed, CSA
- Voltage Rating: 120 V AC
- Mounting Type: Plug-in
- Number of Poles: 1
- Circuit Breaker Type: Combination ARC-fault and ground fault
- Electrical Connection: Pressure plate
- Ratings: Not Rated
- Wire Size: AWG 14...AWG 8 copper or aluminium