Apply to be a TradeMaster!
Main product image of QO Single Pole Miniature ILC Power Link Circuit Breaker (120/240V, 20A)
Magnifying glass
Hover image to zoom

QO Single Pole Miniature ILC Power Link Circuit Breaker (120/240V, 20A)

Brand:
Square D
SKU:
QO120PLILC
Rating:
(0)
Q&A:
(0)
QO Single Pole Miniature ILC Power Link Circuit Breaker (120/240V, 20A)
Magnifying glass
Hover image to zoom
$260.21 each
Backorder
Backorder
Get it Fri, Oct 23 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
120/240V

Description

Note: Image may not reflect actual product

The Square D QO Single Pole Miniature ILC Power Link Circuit Breaker by Schneider Electric offers remote control capability with overload and short-circuit protection of your electrical system. When installed in the Wiser Large Load Controller devices can be managed, especially during peak demand times, without sacrificing convenience or comfort. When the Wiser Large Load Controller is paired with other Wiser home management system components, such as Wiser In Home Displays, Wiser Smart Plugs, and Wiser Smart Thermostat, home energy management is delivered in one complete seamless, secure, and wireless system.

Specifications
  • Product: Miniature circuit-breaker
  • Range: QO
  • Current Rating: 20A
  • Certifications: UL listed / CSA
  • Voltage Rating: 120/240
  • Inturrupt Rating: 10 kA 120/240 V AC 50/60 Hz
  • Mounting Type: Plug-in
  • Number of Poles: 1
  • Number of Panel Spaces: 1
  • Ratings: Switching Duty rated
  • Electrical Connection: Box lugs
  • Wire Size: AWG 12...AWG 2 aluminium
  • Ambient air temperature for operation: 104 °F (40 °C)

Specs

Product Type:

Circuit Breaker

Poles:

1

Amperage:

20

Features:

Overload Protection

Short-Circuit Protection

Voltage:

120/240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy