Apply to be a TradeMaster!
Main product image of QO Single Pole Combination Arc Fault Detection Circuit Breaker (120/240V, 20A, 22 kA)
Magnifying glass
Hover image to zoom

QO Single Pole Combination Arc Fault Detection Circuit Breaker (120/240V, 20A, 22 kA)

Brand:
Square D
SKU:
QO120VHCAFI
Rating:
(0)
Q&A:
(0)
QO Single Pole Combination Arc Fault Detection Circuit Breaker (120/240V, 20A, 22 kA)
Magnifying glass
Hover image to zoom
$383.34 each
Backorder
Backorder
Get it Fri, Oct 23 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
120/240V

Description

Note: Image may not reflect actual product

The Square D QO Single Pole Combination Arc Fault Detection Circuit Breaker by Schneider Electric is for use to help protect your wires from arcing faults and is intended for overload and short-circuits protection of your electrical system. All QO circuit breakers are equipped with the exclusive Visit-Trip indicator. When a QO Visit-Trip circuit breaker trips, the handle snaps to a midpoint position between in. OFF in. and ON in. and a highly visible, red indicator easily identifies the tripped breaker. This enables you to easily distinguish which breaker has tripped in a load center that may contain up to 42 different circuit breakers. QO circuit breakers have features no other manufacturer can offer. They come in many different sizes and can meet the needs of virtually every function in your home or business. These types of quality, industry exclusive products keep the Square D brand ahead of the competition and are builders' and electrical contractors' first choice in electrical protection.

Specifications
  • Product: Arc Fault Detection Circuit Breaker
  • Range: QO
  • Current Rating: 20A
  • Certifications: UL listed / CSA
  • Voltage Rating: 120/240 / 120
  • Inturrupt Rating: 22 kA 120/240 V AC 50/60 Hz / 22 kA 120 V AC 50/60 Hz
  • Mounting Type: Plug-in
  • Number of Poles: 1
  • Number of Panel Spaces: 1
  • Ratings: Not rated
  • Electrical Connection: Pressure plate
  • Wire Size: AWG 14...AWG 8 copper / AWG 12...AWG 8 aluminium
  • Ambient air temperature for operation: 104 °F (40 °C)
  • 10,000 AIR

Specs

Product Type:

Circuit Breaker

Poles:

1

Amperage:

20

Features:

Overload Protection

Short-Circuit Protection

Voltage:

120/240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy