Apply to be a TradeMaster!
Main product image of QO Single Pole Standard Miniature Circuit Breaker (120/240V AC, 25A, 10 kA)
Magnifying glass
Hover image to zoom

QO Single Pole Standard Miniature Circuit Breaker (120/240V AC, 25A, 10 kA)

Brand:
Square D
SKU:
QO125
Rating:
(0)
Q&A:
(0)
QO Single Pole Standard Miniature Circuit Breaker (120/240V AC, 25A, 10 kA)
Magnifying glass
Hover image to zoom
$11.76 each
In Stock
In Stock
Get 22 Thu, Oct 29
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
25 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Warranty
18 Month Warranty

Description

–
QO(B) circuit breakers come in plug-on or bolt-on options and a complete range of amperages and interrupting ranges to fit into various QO distribution panels. QO is the “World’s Finest” Industry leading offer since 1955, with features engineered for faster installation, reliability and quality.

Specifications
  • Product: Miniature circuit-breaker
  • Range: QO
  • Current Rating: 25 A
  • Inturrupt Rating: 10 kA 120/240 V AC 50/60 Hz, 10 kA 120 V AC 50/60 Hz, 5 kA 48 V DC
  • Certifications: UL listed, CSA
  • Voltage Rating: 120/240 V AC, 120 V AC, 48 V DC
  • Mounting Type: Plug-in
  • Number of Poles: 1
  • Number of Panel Spaces: 1
  • Circuit Breaker Type: Standard
  • Ratings: HACR rated
  • Electrical Connection: Pressure plate
  • Wire Size: AWG 14...AWG 8 copper or aluminium
  • Warranty: 18 months

Specs

–
Product Type:

Circuit Breaker

Poles:

1

Amperage:

25

Voltage:

120/240V

Features:

Short-Circuit Protection

Overload Protection

Warranty:

18 Month

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy