Shop Limited Time Deals
Main product image of QO LoadCenter, Plug-On Neutral, Main Breaker, NEMA 1, 1 PH, 32 Space (100A)
Magnifying glass
Hover image to zoom

QO LoadCenter, Plug-On Neutral, Main Breaker, NEMA 1, 1 PH, 32 Space (100A)

Brand:
Square D
SKU:
QO132M100P
Rating:
(0)
Q&A:
(0)
QO LoadCenter, Plug-On Neutral, Main Breaker, NEMA 1, 1 PH, 32 Space (100A)
Magnifying glass
Hover image to zoom
QO132M100P has been discontinued
Discontinued March 15, 2021
This product has been discontinued.

Product Highlights

Product Highlight: Amperage
100 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Installation Type
Indoor Only

Description

Convertible Main Breaker Plug-on Neutral Load Centers, (Compatible with QO Plug-on Circuit Breakers and QO Plug-on Neutral Circuit Breakers)

Specifications:
  • Product Type: Load Center
  • Tightening torque: Cover 20 lb.in
  • Load Center Type: Main breaker
  • Line Rated Current: 100 A
  • Number of spaces: 32
  • Short Circuit Current Rating: 22 kA
  • Maximum Number of Single Pole Circuits: 32
  • Maximum Number of Tandem Breakers: 6
  • Number of Phases: 1 phase
  • Box number: 8

Specs

Product Type:

Load Center

Amperage:

100

Number of Circuits:

32

Current (amps):

22 kA

Spaces:

32

Voltage:

120/240V

Installation Type:

Indoor Only

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm