Shop Resideo Sale
Main product image of QO LoadCenter, Plug-On Neutral, Main Breaker, NEMA 1, 1 PH, 32 Space w/ Cover - Value Pack (100A)
Magnifying glass
Hover image to zoom

QO LoadCenter, Plug-On Neutral, Main Breaker, NEMA 1, 1 PH, 32 Space w/ Cover - Value Pack (100A)

Brand:
Square D
SKU:
QO132M100PCVP
Rating:
(0)
Q&A:
(0)
QO LoadCenter, Plug-On Neutral, Main Breaker, NEMA 1, 1 PH, 32 Space w/ Cover - Value Pack (100A)
Magnifying glass
Hover image to zoom
$438.10 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
100 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Installation Type
Indoor Only

Description

–
QO LoadCenter, PoN, main breaker, 100 A, 1 PH, 32 SP, NEMA1, cover, value pack

Specifications:
  • Product Type: Load Center
  • Tightening torque: Cover 20 lb.in
  • Load Center Type: Main breaker
  • Line Rated Current: 100 A
  • Number of spaces: 32
  • Short Circuit Current Rating: 22 kA
  • Maximum Number of Single Pole Circuits: 32
  • Maximum Number of Tandem Breakers: 6
  • Number of Phases: 1 phase
  • Box number: 8

Specs

–
Product Type:

Load Center

Amperage:

100

Number of Circuits:

32

Current (amps):

22 kA

Spaces:

32

Voltage:

120/240V

Installation Type:

Indoor Only

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy