Shop Resideo Sale
Main product image of QO 40 Space, 60 Circuit Indoor Convertible Load Center Main Breaker, Plug-On Neutral, 1 Phase (200A)
Magnifying glass
Hover image to zoom

QO 40 Space, 60 Circuit Indoor Convertible Load Center Main Breaker, Plug-On Neutral, 1 Phase (200A)

Brand:
Square D
SKU:
QO140M200P
Rating:
(0)
Q&A:
(0)
QO 40 Space, 60 Circuit Indoor Convertible Load Center Main Breaker, Plug-On Neutral, 1 Phase (200A)
Magnifying glass
Hover image to zoom
$980.17 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
200 Amps
Product Highlight: Installation Type
Indoor Only
Product Highlight: Color
Gray
Product Highlight: Warranty
18 Month Warranty

Description

–
QO 40 Space, 60 Circuit Indoor Convertible Load Center Main Breaker, Plug-On Neutral, 1 Phase (200A)

Product Specifications:
  • Product Type: Load Center
  • Load Center Type: Main breaker
  • Rated Current: 200 A
  • Number of Spaces: 40
  • Max Short Circuit Current Rating: 22 kA
  • Maximum Number of Single Pole Circuits: 60
  • Maximum Number of Tandem Breakers: 20
  • Number of Phases: 1 phase
  • Enclosure Type: NEMA 1 indoor
  • Warranty: 18 Months

Specs

–
Product Type:

Load Center

Current (amps):

22 kA

Spaces:

40

Number of Circuits:

60

Amperage:

200

Enclosure Type:

NEMA-1

Installation Type:

Indoor Only

Phase:

1

Color:

Gray

Warranty:

18 Month

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy