Shop Resideo Sale
Main product image of QO LoadCenter, Plug-On Neutral, Main Breaker, NEMA 1, 1 PH, 3 Wire, 42 Space (200A)
Magnifying glass
Hover image to zoom

QO LoadCenter, Plug-On Neutral, Main Breaker, NEMA 1, 1 PH, 3 Wire, 42 Space (200A)

Brand:
Square D
SKU:
QO142M200P
Rating:
(0)
Q&A:
(0)
QO LoadCenter, Plug-On Neutral, Main Breaker, NEMA 1, 1 PH, 3 Wire, 42 Space (200A)
Magnifying glass
Hover image to zoom
$312.00 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
200 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Installation Type
Indoor Only

Description

–
QO 42 Circuit Indoor Main Breaker Load Center, 42 Space, 120/240V (200A)

Specifications:
  • Product Type: Load Center
  • Load Center Type: Main Breaker
  • Line Rated Current: 200 A
  • Number of Spaces: 42
  • Number of Circuits: 42
  • Number of Tandem Breakers: 0
  • Enclosure Rating: NEMA 1 Indoor
  • Electrical Connection: Lugs
  • Cover Type: Order Separately
  • Short Circuit Current: 22 kA
  • Number of Phases: 1
  • Ue Rated Operational Voltage: 120/240v
  • Wiring Configuration: 3 Wire
  • Box Number: 11

Specs

–
Product Type:

Load Center

Amperage:

200

Number of Circuits:

42

Current (amps):

22 kA

Spaces:

42

Voltage:

120/240V

Installation Type:

Indoor Only

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy