Shop Resideo Sale
Main product image of QO Single Pole Miniature Tandem Circuit Breaker (120/240V, 20A)
Magnifying glass
Hover image to zoom

QO Single Pole Miniature Tandem Circuit Breaker (120/240V, 20A)

Brand:
Square D
SKU:
QO2020
Rating:
(0)
Q&A:
(0)
QO Single Pole Miniature Tandem Circuit Breaker (120/240V, 20A)
Magnifying glass
Hover image to zoom
$70.64 each
In Stock
In Stock
Get 13 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
120/240V

Description

–
Square D QO Single Pole Tandem Circuit Breaker, 20 Amp (Model QO2020)

The Square D QO2020 is a single pole miniature tandem circuit breaker rated for 20 amps at 120/240V, designed to protect two separate 1-pole circuits while occupying just one space in your QO load center. This plug-in breaker delivers overload and short-circuit protection with a 10 kA interrupt rating at 120/240V AC 50/60 Hz, meeting UL and CSA certification standards. Built by Schneider Electric for residential and light commercial applications, it allows electricians to maximize panel capacity without upgrading to a larger enclosure. The HACR rating confirms compatibility with heating, air conditioning, and refrigeration equipment. This tandem design solves the common problem of running out of panel space when you need to add circuits.


Key Features & Benefits
  • Tandem Single Pole Design: Houses two independent 20-amp, 1-pole circuits in a single breaker space, allowing you to double your circuit capacity in panels where space is limited without replacing the entire load center.
  • Plug-In Mounting: Installs directly onto the panel bus bar without bolts or screws, cutting installation time and making future service or replacement faster than bolt-on designs.
  • 10 kA Interrupt Rating: Provides protection against short-circuits up to 10,000 amps at 120/240V AC 50/60 Hz, safeguarding both your wiring and connected equipment from electrical faults.
  • Box Lug Electrical Connection: Accepts AWG 14 through AWG 8 copper or aluminum wire in box-style terminals, giving you flexibility in wire sizing for different circuit loads.
  • UL Listed and CSA Certified: Meets North American safety and performance standards, ensuring code compliance and reliable operation in residential and commercial installations.
  • HACR Rated: Approved for use with heating, air conditioning, and refrigeration equipment, making it suitable for protecting HVAC circuits that require specialized breaker ratings.
  • 104°F Operating Temperature: Designed to function reliably at ambient temperatures up to 104°F (40°C), maintaining protection even in hot attic or utility room installations.

Compatibility & Requirements

This tandem breaker is compatible only with Square D QO load centers that are specifically designed to accept tandem breakers. Not all QO panel spaces permit tandem installations, so verify your panel documentation or labeling before purchase. The breaker requires a QO series panel with plug-in bus bar configuration. It accepts AWG 14 to AWG 8 copper or aluminum conductors in its box lug terminals.


Installation & Care

The QO2020 uses a plug-in mounting system that connects directly to the panel bus bar. Install by aligning the breaker with the panel slot and pressing firmly until it seats onto the bus connection. Wire connections are made via box lugs that accommodate AWG 14 through AWG 8 wire. This breaker operates in ambient temperatures up to 104°F (40°C). No ongoing maintenance is required under normal operating conditions.


Frequently Asked Questions

Q: Does Square D make a tandem breaker?

A: Yes, Square D manufactures tandem breakers for both their QO and Homeline panel series. The QO2020 is a single pole tandem breaker in the QO line, rated for 20 amps and designed to fit one space in compatible QO load centers. This plug-in breaker provides two independent 1-pole circuits in a single breaker position, allowing you to add circuits without upgrading your panel.


Q: What is a tandem 20 amp breaker used for?

A: A tandem 20 amp breaker provides overcurrent protection for two separate 20-amp, 120V circuits while occupying just one space in your electrical panel. Common applications include adding circuits for outlets, lighting, or small appliances when your panel is full. Each pole operates independently and can protect different circuits, such as a bedroom outlet circuit and a bathroom lighting circuit, both at 20 amps.

Specs

–
Product Type:

Circuit Breaker

Poles:

1

Amperage:

20

Features:

Overload Protection

Short-Circuit Protection

Voltage:

120/240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy