Apply to be a TradeMaster!
Main product image of QO 2 Pole Outdoor Load Center Circuit Breaker Enclosure, 2 Space, 120/240V (100A)
Magnifying glass
Hover image to zoom

QO 2 Pole Outdoor Load Center Circuit Breaker Enclosure, 2 Space, 120/240V (100A)

Brand:
Square D
SKU:
QO2100BNRB
Rating:
(0)
Q&A:
(0)
QO 2 Pole Outdoor Load Center Circuit Breaker Enclosure, 2 Space, 120/240V (100A)
Magnifying glass
Hover image to zoom
$54.04 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
100 Amps
Product Highlight: Mount
Surface
Product Highlight: Voltage
120/240V
Product Highlight: Installation Type
Outdoor Only

Description

–
QO 2 Pole Outdoor Load Center Circuit Breaker Enclosure, 2 Space, 120/240V (100A)

Specifications:
  • Product Type: Enclosure
  • Cover Type: Surface
  • Line Rated Current: 100 A
  • Max. Number of Single Pole Circuits: 2
  • Number of Tandem Breakers: 0
  • Number of Phases: 1
  • Box Number: 10R
  • Enclosure Rating: NEMA 3R Outdoor
  • Short Circuit Rating: 22 kA

Specs

–
Product Type:

Load Center

Enclosure

Amperage:

100

Mount:

Surface

Current (amps):

22 kA

Spaces:

2

Voltage:

120/240V

Installation Type:

Outdoor Only

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy