QO2100MRBE is a QO 2 Pole Outdoor Load Center Circuit Breaker Enclosure, 2 Space, 120/240V (100A) manufactured by Square D.
| Mount: | Surface |
|---|---|
| Product Type: | Load Center Enclosure |
| Voltage: | 240v 120/240V 120v |
| Installation Type: | Outdoor Only |
| Current (amps): | 22 kA |
| Spaces: | 2 |
| Amperage: | 100 |