Apply to be a TradeMaster!
Main product image of QO 2 Pole Outdoor Load Center Circuit Breaker Enclosure, 2 Space, 120/240V (100A) - Consumer Pack
Magnifying glass
Hover image to zoom

QO 2 Pole Outdoor Load Center Circuit Breaker Enclosure, 2 Space, 120/240V (100A) - Consumer Pack

Brand:
Square D
SKU:
QO2100NRBCP
Rating:
(1)
Q&A:
(0)
QO 2 Pole Outdoor Load Center Circuit Breaker Enclosure, 2 Space, 120/240V (100A) - Consumer Pack
Magnifying glass
Hover image to zoom
$48.01 each
In Stock
In Stock
Get 47 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
100 Amps
Product Highlight: Mount
Surface
Product Highlight: Voltage
120/240V
Product Highlight: Installation Type
Outdoor Only

Description

–
QO LoadCenter, Cir Brkr Enclosure, 100A, 1PH-3W,2SP, NEMA 1, Consumer Pk.

Specifications:
  • Product Type: Enclosure
  • Cover Type: Surface
  • Type of Packaging: Bulk
  • Line Rated Current: 100 A
  • Max. Number of Single Pole Circuits: 2
  • Number of Tandem Breakers: 0
  • Number of Phases: 1
  • Wire Configuration: 3 Wire
  • Box Number: 10R
  • Enclosure Rating: NEMA 3R Outdoor
  • Short Circuit Rating: 22 kA

Specs

–
Product Type:

Load Center

Enclosure

Amperage:

100

Mount:

Surface

Current (amps):

22 kA

Spaces:

2

Voltage:

120/240V

Installation Type:

Outdoor Only

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

Good quality and lower price
Lazaro
Dodge city ks
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy