Shop Resideo Sale
Main product image of QO 2 Space Indoor Load Center w/ Main Lugs, w/ Surface Cover, 1 Phase, 120/240V (70A)
Magnifying glass
Hover image to zoom

QO 2 Space Indoor Load Center w/ Main Lugs, w/ Surface Cover, 1 Phase, 120/240V (70A)

Brand:
Square D
SKU:
QO24L70S
Rating:
(0)
Q&A:
(0)
QO 2 Space Indoor Load Center w/ Main Lugs, w/ Surface Cover, 1 Phase, 120/240V (70A)
Magnifying glass
Hover image to zoom
$43.69 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Surface
Product Highlight: Voltage
120/240V
Product Highlight: Amperage
70 Amps
Product Highlight: Installation Type
Indoor Only
Product Highlight: Color
Gray
Product Highlight: Warranty
18 Month Warranty

Description

–
QO 2 Space Indoor Load Center w/ Main Lugs, w/ Surface Cover, 1 Phase, 120/240V (70A)

Product Specifications:
  • Product Type: Load Center
  • Cover Type: Surface cover
  • Load Center Type: Main lugs
  • Rated Current: 70 A
  • Number of Spaces: 2
  • Max Short Circuit Current Rating: 65 kA
  • Maximum Number of Single Pole Circuits: 4
  • Maximum Number of Tandem Breakers: 2
  • Number of Phases: 1 phase
  • Voltage Rating: 120/240 V AC
  • Wire Size:
    • AWG 12...AWG 3 aluminium
    • AWG 14...AWG 4 copper
  • Electrical Connection: Lugs
  • Wiring Configuration: 3-wire
  • Busbar Material: Tin plated aluminium busbar
  • Enclosure Material: Welded sheet steel
  • Surface Finish: Baked enamel Gray
  • Enclosure Rating: NEMA 1 indoor
  • Warranty: 18 months

Specs

–
Product Type:

Load Center

Mount:

Surface

Current (amps):

65 kA

Spaces:

2

Number of Circuits:

4

Phase:

1

Voltage:

120/240V

Amperage:

70

Installation Type:

Indoor Only

Enclosure Type:

NEMA-1

Color:

Gray

Warranty:

18 Month

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy