Shop Resideo Sale
Main product image of QO Quik-Gard 2 Pole Ground Fault Protection Miniature Circuit Breaker (120/240V, 50A, 10kA)
Magnifying glass
Hover image to zoom

QO Quik-Gard 2 Pole Ground Fault Protection Miniature Circuit Breaker (120/240V, 50A, 10kA)

Brand:
Square D
SKU:
QO250GFI
Rating:
(0)
Q&A:
(0)
QO Quik-Gard 2 Pole Ground Fault Protection Miniature Circuit Breaker (120/240V, 50A, 10kA)
Magnifying glass
Hover image to zoom
$145.59 each
Backorder
Backorder
Get it Thu, Dec 10 - Wed, Jan 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V
Product Highlight: Amperage
50 Amps

Description

–
QO(B) circuit breakers come in plug-on or bolt-on options and a complete range of amperages and interrupting ranges to fit into various QO distribution panels. QO is the “World’s Finest” Industry leading offer since 1955, with features engineered for faster installation, reliability and quality.

Specifications
  • Product: Miniature circuit-breaker
  • Range: QO
  • Current Rating: 50 A
  • Certifications: UL listed, CSA
  • Voltage Rating: 120/240 V AC
  • 50/60 Hz
  • Mounting Type: Plug-in
  • Number of Poles: 2
  • Number of Panel Spaces: 2
  • Circuit Breaker Type: Ground fault protecting class A 6 mA
  • Electrical Connection: Box lugs
  • Wire Size: AWG 12...AWG 4 aluminium, AWG 14...AWG 6 copper
  • Warranty: 18 months

Specs

–
Product Type:

Circuit Breaker

Voltage:

120/240V

Poles:

2

Amperage:

50

Features:

Overload Protection

Short-Circuit Protection

Class A Ground Fault Protection

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy