Shop Resideo Sale
Main product image of QO Non-Fuse Molded Case A/C Disconnect Switch (240V, 60A, NEMA 1)
Magnifying glass
Hover image to zoom

QO Non-Fuse Molded Case A/C Disconnect Switch (240V, 60A, NEMA 1)

Brand:
Square D
SKU:
QO260NATS
Rating:
(0)
Q&A:
(0)
QO Non-Fuse Molded Case A/C Disconnect Switch (240V, 60A, NEMA 1)
Magnifying glass
Hover image to zoom
$35.01 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
60 Amps
Product Highlight: Voltage
240v

Description

–

The Square D QO Non-Fuse Molded Case A/C Disconnect Switch by Schneider Electric is UL listed for residential, commercial and industrial power distribution. QO A/C disconnects are the "World's Finest" and designed with industry leading features for flexible application.


Specifications:

  • Product: Switch
  • Range: QO
  • Current Rating: 60A
  • Voltage Rating: 240V
  • Interrupt Rating: 22 kA
  • For Use With: Air conditioner
  • NEMA Enclosure Rating: NEMA 1
  • Ambient Rating: 104 °F (40 °C)

Specs

–
Product Type:

Disconnect Box

Type:

Non-Fused

Amperage:

60

Voltage:

240v

NEMA Rating:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy