Apply to be a TradeMaster!
Main product image of QO 2 Circuit Indoor Main Lug Load Center, 2 Space, 120/240V (30A)
Magnifying glass
Hover image to zoom

QO 2 Circuit Indoor Main Lug Load Center, 2 Space, 120/240V (30A)

Brand:
Square D
SKU:
QO2L30S
Rating:
(0)
Q&A:
(0)
QO 2 Circuit Indoor Main Lug Load Center, 2 Space, 120/240V (30A)
Magnifying glass
Hover image to zoom
$26.78 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Installation Type
Indoor Only

Description

–
QO 4 Circuit Indoor Main Lug Load Center, 2 Space, 120/240V (30A)

Specifications:
  • Product Type: Load Center
  • Mains Rating: 30 A
  • Spaces: 2
  • Max. Single Pole Circuits: 2
  • Max. Tandem Circuit Breakers: 0
  • Box No. 1
  • Number of Phases: 1
  • Cover Type: Surface
  • Enclosure Rating: NEMA 1 Indoor
  • Short Circuit Current: 10 kA
  • Wiring Configuration: 3 Wire

Specs

–
Product Type:

Load Center

Amperage:

30

Number of Circuits:

2

Spaces:

2

Current (amps):

10 kA

Phase:

1

Voltage:

120/240V

Wiring:

3 Wire

Installation Type:

Indoor Only

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy