Apply to be a TradeMaster!
Main product image of QO 3 Pole Miniature Circuit Breaker (120/240V, 100A, 10kA)
Magnifying glass
Hover image to zoom

QO 3 Pole Miniature Circuit Breaker (120/240V, 100A, 10kA)

Brand:
Square D
SKU:
QO3100
Rating:
(0)
Q&A:
(0)
QO 3 Pole Miniature Circuit Breaker (120/240V, 100A, 10kA)
Magnifying glass
Hover image to zoom
$135.09 each
In Stock
In Stock
Get 3 Tue, Sep 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
100 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Warranty
18 Month Warranty

Description

QO Circuit Breaker Load Centers from Square D® are Underwriters Laboratories (UL) Listed panelboards. They are designed to meet residential, commercial, and industrial requirements to protect electrical systems, equipment, and people.

Specifications
  • Product: Miniature Circuit Breaker
  • Range: QO
  • Current Rating: 100 A
  • Voltage Rating: 120/240 V AC
  • Mounting Type: Plug-in
  • Circuit Breaker Type: Standard
  • Electrical Connection: Box Lugs
  • Number of Poles: 3
  • Interrupt Rating: 10kA
  • Wire Size: AWG 4...AWG 2/0 copper or aluminium
  • Certifications: UL Listed, CSA

Specs

Product Type:

Circuit Breaker

Poles:

3

Amperage:

100

Voltage:

120/240V

Warranty:

18 Month

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy