Apply to be a TradeMaster!
Main product image of QO 18 Space, 18 Circuit Outdoor Load Center w/ Main Lugs w/ Ground Bar, 3 Phase, 240V (200A)
Magnifying glass
Hover image to zoom

QO 18 Space, 18 Circuit Outdoor Load Center w/ Main Lugs w/ Ground Bar, 3 Phase, 240V (200A)

Brand:
Square D
SKU:
QO318L200GRB
Rating:
(0)
Q&A:
(0)
QO 18 Space, 18 Circuit Outdoor Load Center w/ Main Lugs w/ Ground Bar, 3 Phase, 240V (200A)
Magnifying glass
Hover image to zoom
$557.07 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
200 Amps
Product Highlight: Installation Type
Outdoor Only
Product Highlight: Color
Gray
Product Highlight: Warranty
18 Month Warranty

Description

–
QO 18 Space, 18 Circuit Outdoor Load Center w/ Main Lugs w/ Ground Bar, 3 Phase, 240V (200A)

Product Specifications:
  • Product Type: Load Center
  • Enclosure Type: Weatherproof enclosure
  • Cover Type: Surface cover
  • Load Center Type: Main lugs
  • Rated Current: 200 A
  • Number of Spaces: 18
  • Max Short Circuit Current Rating: 65 kA
  • Maximum Number of Single Pole Circuits: 18
  • Maximum Number of Tandem Breakers: 0
  • Number of Phases: 3 phase
  • Voltage Rating:
    • 208Y/120 V AC
    • 240/120 V delta AC
    • 240 V delta AC
  • Wire Size: AWG 6...300 kcmil aluminium/copper
  • Grounding Bar: included
  • Electrical Connection: Lugs
  • Wiring Configuration: 3-wire; 4-wire
  • Busbar Material: Tin plated copper busbar
  • Enclosure Material: Welded galvannealed steel
  • Surface Finish: Baked enamel Gray
  • Enclosure Type: NEMA 3R outdoor
  • Warranty: 18 Months

Specs

–
Product Type:

Load Center

Current (amps):

65 kA

Spaces:

18

Number of Circuits:

18

Amperage:

200

Phase:

3

Enclosure Type:

NEMA-3R

Installation Type:

Outdoor Only

Color:

Gray

Warranty:

18 Month

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy